Overview
Mfr description
CSD16044X40 16X44 SD DRUM XT40 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950559728
- UPC_NO697950559728
- Weight234.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data