Overview
Mfr description
CSD16051X40L3H 16X51 SD DRUM XT40 NO B
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950460758
- UPC_NO697950460758
- Weight357.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data