Overview
Mfr description
CSD18020X25 18X20 SD DRUM XT25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950559070
- UPC_NO697950559070
- Weight133.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data