Motion
CSD18022X30
Standard Duty Drum - Crown Face, 18 in Dia., 22 in Face Width
Mi Item #05295520
MFR #CSD18022X30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 18 in Dia., 22 in Face Width
Mi Item #05295520
MFR #CSD18022X30

Mfr description
CSD18022X30 18X22 SD DRUM XT30 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    22 in
  • Pulley Diameter  
    18 in
  • Weight
    148.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Manufacturer Upc Number
    697950561677
  • Pulley Type
    Standard Duty Drum
  • UPC_NO
    697950561677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)