Overview
Mfr description
CSD18026X40L3H 18X26 SD DRUM XT40 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950563756
- UPC_NO697950563756
- Weight176.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data