Overview
Mfr description
CSD18032X35 18X32 SD DRUM XT35 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950563664
- UPC_NO697950563664
- Weight201.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data