Overview
Mfr description
CSD18032X35L3H 18X32 SD DRUM XT35 NO B
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950563657
- UPC_NO697950563657
- Weight204.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data