Overview
Mfr description
CSD18032X45L3H 18X32 SD DRUM XT45 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950563619
- UPC_NO697950563619
- Weight227.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data