Overview
Mfr description
CSD18044X40L3H 18X44 SD DRUM XT40 NO B
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950460796
- UPC_NO697950460796
- Weight329.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data