Overview
Mfr description
CSD18051H35L3H 18X51 SD DRUM H35 NO BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950662992
- UPC_NO697950662992
- Weight394.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data