Overview
Mfr description
CSD18051X45 18X51 SD DRUM PULLEY XT45
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950460505
- UPC_NO697950460505
- Weight360.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data