Motion
CSD20026X40L3H
Standard Duty Drum - Crown Face, 20 in Dia., 26 in Face Width
Mi Item #05295730
MFR #CSD20026X40L3H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 20 in Dia., 26 in Face Width
Mi Item #05295730
MFR #CSD20026X40L3H

Mfr description
CSD20026X40L3H 20X26 SD DRUM XT40 NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    20 in
  • Weight
    201.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Manufacturer Upc Number
    697950614380
  • Pulley Type
    Standard Duty Drum
  • UPC_NO
    697950614380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)