Overview
Mfr description
CSD20032H35L3H 20X32 SD DRUM H35 NO BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950614335
- UPC_NO697950614335
- Weight232.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data