Overview
Mfr description
CSD20032X30L3H 20X32 SD DRUM XT30 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950614311
- UPC_NO697950614311
- Weight236.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data