Overview
Mfr description
CSD20032X35 20X32 SD DRUM PULLEY XT35
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950460529
- UPC_NO697950460529
- Weight239.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data