Overview
Mfr description
CSD20032X40L3H 20X32 SD DRUM XT40 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950614298
- UPC_NO697950614298
- Weight236.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data