Overview
Mfr description
CSD20044H30 20X44 SD DRUM H30 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE30
- Manufacturer Upc Number697950613956
- UPC_NO697950613956
- Weight304.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data