Overview
Mfr description
CSD20051H35 20X51 SD DRUM H35 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950613819
- UPC_NO697950613819
- Weight389.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data