Motion
CSD20051X45L4H
Standard Duty Drum - Crown Face, 20 in Dia., 51 in Face Width
MI ITEM #05295831
MFR #CSD20051X45L4H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 20 in Dia., 51 in Face Width
MI ITEM #05295831
MFR #CSD20051X45L4H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    20 in
  • Weight
    557.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Manufacturer Upc Number
    697950460857
  • Pulley Type
    Standard Duty Drum
  • UPC_NO
    697950460857

Overview

Mfr description
CSD20051X45L4H 20X51 SD DRUM XT45 NO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought