Overview
Mfr description
CSD20060H50 20X60 SD DRUM H50 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE50
- Manufacturer Upc Number697950614670
- UPC_NO697950614670
- Weight486.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data