Overview
Mfr description
CSD20060X35 20X60 SD DRUM XT35 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950614632
- UPC_NO697950614632
- Weight456.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data