Overview
Mfr description
CSD20076H45 20X76 SD DRUM H45 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE45
- Manufacturer Upc Number697950614946
- UPC_NO697950614946
- Weight672.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data