Overview
Mfr description
CSD24022X35 24X22 SD DRUM XT35 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950615066
- UPC_NO697950615066
- Weight246.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data