Motion
CSD24026X45
Standard Duty Drum - Crown Face, 24 in Dia., 26 in Face Width
MI ITEM #05295922
MFR #CSD24026X45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 24 in Dia., 26 in Face Width
MI ITEM #05295922
MFR #CSD24026X45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    24 in
  • Weight
    276.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Manufacturer Upc Number
    697950615578
  • Pulley Type
    Standard Duty Drum
  • UPC_NO
    697950615578

Overview

Mfr description
CSD24026X45 24X26 SD DRUM XT45 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought