Overview
Mfr description
CSD24028H50 24X28 SD DRUM H50 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE50
- Manufacturer Upc Number697950615493
- UPC_NO697950615493
- Weight322.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data