Overview
Mfr description
CSD24032H80 24X32 SD DRUM H80 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE80
- Manufacturer Upc Number697950615608
- UPC_NO697950615608
- Weight424.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data