Overview
Mfr description
CSD24032X30L3H 24X32 SD DRUM XT30 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950615844
- UPC_NO697950615844
- Weight331.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data