Overview
Mfr description
CSD24038H45L3H 24X38 SD DRUM H45 NO BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE45
- Manufacturer Upc Number697950616223
- UPC_NO697950616223
- Weight366.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data