Overview
Mfr description
CSD24038X35 24X38 SD DRUM XT35 LESS BUSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950460581
- UPC_NO697950460581
- Weight358.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data