Overview
Mfr description
CSD24044X40L4H 24X44 SD DRUM XT40 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950460895
- UPC_NO697950460895
- Weight476.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data