Overview
Mfr description
CSD24051X40 24X51 SD DRUM XT40 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950616612
- UPC_NO697950616612
- Weight527.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data