Overview
Mfr description
CSD24051X40L3H 24X51 SD DRUM XT40 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950616605
- UPC_NO697950616605
- Weight534.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data