Overview
Mfr description
CSD30016H40 30X16 SD DRUM H40 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE40
- Manufacturer Upc Number697950617848
- UPC_NO697950617848
- Weight340.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data