Specifications
Dimensions
- Face Width16 in
- Pulley Diameter30 in
- Weight332.00 lbs
Details
- Face TypeCrown
- Hub NumberXT30
- Manufacturer Upc Number697950617831
- Pulley TypeStandard Duty Drum
- UPC_NO697950617831
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)