Overview
Mfr description
CSD30018X40 30X18 SD DRUM XT40 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950617749
- UPC_NO697950617749
- Weight357.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data