Overview
Mfr description
CSD30032H35 30X32 SD DRUM H35 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950618555
- UPC_NO697950618555
- Weight508.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data