Overview
Mfr description
CSD30032X50 30X32 SD DRUM XT50 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950618173
- UPC_NO697950618173
- Weight610.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data