Overview
Mfr description
CSD30036X45 30X36 SD DRUM XT45 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950618128
- UPC_NO697950618128
- Weight550.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data