Overview
Mfr description
CSD30036X50 30X36 SD DRUM XT50 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950618111
- UPC_NO697950618111
- Weight643.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data