Overview
Mfr description
CSD30044H70 30X44 SD DRUM H70 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE70
- Manufacturer Upc Number697950618777
- UPC_NO697950618777
- Weight778.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data