Overview
Mfr description
CSD30046X45 30X46 SD DRUM XT45 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950619040
- UPC_NO697950619040
- Weight676.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data