Overview
Mfr description
CSD30054X40 30X54 SD DRUM XT40 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950619323
- UPC_NO697950619323
- Weight830.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data