Overview
Mfr description
CSD36036X40 36X36 SD DRUM XT40 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950619606
- UPC_NO697950619606
- Weight717.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data