Overview
Mfr description
CSD36046H60 36X46 SD DRUM H60 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE60
- Manufacturer Upc Number697950620053
- UPC_NO697950620053
- Weight1025.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data