Overview
Mfr description
CSD42024X45 42X24 SD DRUM XT45 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950621333
- UPC_NO697950621333
- Weight2013.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data