Overview
Mfr description
CSD42026X40 42X26 SD DRUM XT40 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950621289
- UPC_NO697950621289
- Weight2236.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data