Overview
Mfr description
CSD42030X40 42X30 SD DRUM XT40 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950621241
- UPC_NO697950621241
- Weight903.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data