Overview
Mfr description
CSD42032X60 42X32 SD DRUM XT60 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950621173
- UPC_NO697950621173
- Weight1128.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data