Overview
Mfr description
CSD42051X50 42X51 SD DRUM XT50 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950622002
- UPC_NO697950622002
- Weight1469.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data