Overview
Mfr description
CSD48020X60 48X20 SD DRUM XT60 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT60
- Manufacturer Upc Number697950621852
- UPC_NO697950621852
- Weight1091.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data